Wallpod Lighting Control, 4C, White

Item #: 339005

Cat #: NPODM-4P-WH

UPC: 745977912603

Documents & Guides
Wallpod Lighting Control, Four Channel: On/Off Control, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpod Lighting Control, Four Channel: On/Off Control, Color: White
The nPODM Series WallPods are nLight-enabled toggle and/or raise/lower switches that provide a user with local control of a lighting zone. These single gang decorator style devices have soft-click buttons and have a green LED indicator for each button. WallPods communicate with other nLight devices via a CAT-5e cable that connects to one of its two RJ-45 connectors. A basic low voltage WallPod can work with an nLight power pack or nLight enabled fixture to provide toggle switch operation. WallPods with the DX option have the added ability to adjust the level of any nLight controlled dimmable lighting.
Also known as: 745977912603, NPODM-4P-WH

Specifications

Mounting: Wall
Type: Wallstation
Mounting: Wall
Type: Wallstation

Customer Reviews

No reviews for this product
(0)