TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 150 A - coil 220 V AC

Item #: 338985

Cat #: LC1F150M7

UPC: 785901137658

Sign In or Register to view pricing and more.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 150 A - coil 220 V AC

Overview

TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 150 A - coil 220 V AC
TeSys F contactor, 3 poles (3NO), 150A/690V AC-3, for motor applications up to 75kW@400V. It provides a low sealed consumption 220V 40-400Hz AC coil, bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901137658, LC1F150M7

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)