Compression Lug, Copper, 1-Hole

Item #: 33896

Cat #: CCL-1-12

UPC: 783669031447

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 1, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 1, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031447, CCL-1-12

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)