Indoor/Outdoor Vinyl Label, Brown, 8" x 50'

Item #: 338948

Cat #: 13560

UPC: 754473135607

Sign In or Register to view pricing and more.
Indoor/Outdoor Vinyl Label, Brown, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Brown, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135607, 13560

Specifications

Color: Brown
Type: Label
Width: 8 in
Length: 50 ft
Color: Brown
Width: 8 in
Type: Label
Length: 50 ft

Customer Reviews

No reviews for this product
(0)