Indoor/Outdoor Vinyl Label, Yellow, 8" x 50'

Item #: 338947

Cat #: 13552

UPC: 754473135522

Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Yellow, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Yellow, 8 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473135522, 13552

Specifications

Type: Label
Width: 8 in
Length: 50 ft
Color: Yellow
Type: Label
Length: 50 ft
Width: 8 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)