This product may not be available in all locations.
Disconnect Switch, 3P, 2-Position, 40A, 690VAC, Red/Yellow Knob
Item #: 33891
Cat #: 194E-A40-1753-6N
UPC: 662468863285
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Base/DIN Rail Mount
Overview
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Base/DIN Rail Mount
Also known as: 662468863285, 194E-A40-1753-6N
Specifications
Type: | Disconnect Switch, Open |
Volts AC: | 690 |
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 40 |
Family / Style: | 194E |
Type: | Disconnect Switch, Open |
Poles: | 3 |
Amps: | 40 |
Volts AC: | 690 |
Mounting: | DIN Rail |
Family / Style: | 194E |
Customer Reviews
No reviews for this product
(0)