Communications Module, WAVESERIES, 17.5mm, 1 Input, 2 Output, 20mA

Item #: 338871

Cat #: 8581160000

UPC: 032248234466

Sign In or Register to view pricing and more.
Documents & Guides
Communications Module, Signal Converter/Isolator, WAVESERIES, 17.5 mm, 1 Input, 2 Output, 4 - 20 mA

Overview

Communications Module, Signal Converter/Isolator, WAVESERIES, 17.5 mm, 1 Input, 2 Output, 4 - 20 mA
Also known as: 032248234466, 8581160000

Specifications

Poles: 3
Mounting: Chassis
Type: Signal Converter/Isolator, Communications Module
Size: 17.5 mm
Amps Range: 0.004 - 0.020
Poles: 3
Type: Signal Converter/Isolator, Communications Module
Amps Range: 0.004 - 0.020
Mounting: Chassis
Size: 17.5 mm

Customer Reviews

No reviews for this product
(0)