This product may not be available in all locations.
3
more

Non-Reversing Starter Size 00, 3-Pole, Melting Alloy Overload, NEMA 1+Options
Item #: 338845
Cat #: 8536SAG12V06
UPC: 78590174354
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER MOTOR CONTROL 1000VAC,00,1.5HP@200/230VAC - 2HP@460/575VAC,3 phases,480VAC@60Hz - 440VAC@50Hz,600 V AC,9 A,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Overview
Square D,STARTER MOTOR CONTROL 1000VAC,00,1.5HP@200/230VAC - 2HP@460/575VAC,3 phases,480VAC@60Hz - 440VAC@50Hz,600 V AC,9 A,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has 3 phase ratings of 1.5 HP at 220 and 230 VAC and 2 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 78590174354, 8536SAG12V06
Specifications
Type: | Enclosed, Motor Starter |
IP/NEMA Rating: | NEMA 1 |
Size: | 00 |
Standards: | California Proposition 65 |
Type: | Enclosed, Motor Starter |
Size: | 00 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)