Large 3R Pad Mount Free Stand

Item #: 338830

Cat #: A60R5224FSLP

UPC: 783510144241

Sign In or Register to view pricing and more.
Documents & Guides
WeatherPro Outdoor Pad Mount, Type 3R, 60.00x52.00x24.00, Lt Gray, Steel

Overview

WeatherPro Outdoor Pad Mount, Type 3R, 60.00x52.00x24.00, Lt Gray, Steel
WeatherPro Outdoor Pad Mount Enclosures protect controls, drives, power distribution components or contactors in outdoor commercial or industrial power distribution and control applications. The overlapping two-door models with no center post allow full-width access to enclosure interior.
Also known as: 783510144241, A60R5224FSLP

Specifications

Width: 52 in
Depth: 24 in
Color: Light Gray
Height: 60 in
Material: Steel
Mounting: Pad
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 52 in
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 24 in
Height: 60 in
Mounting: Pad

Customer Reviews

No reviews for this product
(0)