Drive, AC, 480VAC 3-Phase, 361A, 300HP Normal/250HP Heavy Duty

Item #: 338768

Cat #: 20F1AND361AA0NNNNN

UPC: 884951167926

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 480 Volt AC, 3-Phase, 361 Amp, 300 Horse Power, Normal Duty and 250 Horse Power Heavy Duty, Embedded I/o, AC Input with Precharge, Open Type

Overview

Drive, PowerFlex 753, 480 Volt AC, 3-Phase, 361 Amp, 300 Horse Power, Normal Duty and 250 Horse Power Heavy Duty, Embedded I/o, AC Input with Precharge, Open Type
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW
Also known as: 884951167926, 20F1AND361AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 361
Size: 7
Horsepower: 300, 250
Type: General Purpose, Drive
Phase: 3
Amps: 361
Horsepower: 300, 250
Volts AC: 480
Size: 7
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)