Drive, AC, 380-480VAC 3-Phase, 248A, 200HP Normal Duty & Heavy Duty

Item #: 338767

Cat #: 20F1AND248AA0NNNNN

UPC: 884951163690

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power, Normal Duty and Heavy Duty, Open Type
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951163690, 20F1AND248AA0NNNNN

Specifications

Phase: 3
Amps: 248
Type: General Purpose, Drive
Horsepower: 200
Phase: 3
Type: General Purpose, Drive
Amps: 248
Horsepower: 200

Customer Reviews

No reviews for this product
(0)