Overview
APP GRT150M 1-1/2 GR BOX W/MALL
Also known as: 781381773263, GRT150M
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in |
Hub Diameter: | 1 in |
Number of Hubs: | 3 |
Material: | Malleable Iron |
Hub Diameter: | 1 in |
Diameter: | 1 1/2 in |
Number of Hubs: | 3 |
Customer Reviews
No reviews for this product
(0)