PUSH BUTTON 600VAC

Item #: 338707

Cat #: 9001KR4R05H5

UPC: 785901033851

Sign In or Register to view pricing and more.
SQD 9001KR4R05H5 PUSH BUTTON 600VAC

Overview

SQD 9001KR4R05H5 PUSH BUTTON 600VAC
Also known as: 785901033851, 9001KR4R05H5

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)