
Back-To-Back Deep Strut, 1-5/8" x 1-5/8" x 10', Steel, Hot Dip Galvanized
Item #: 338699
Cat #: B22A-120HDG
UPC: 781011217129
Documents & Guides
Back-To-Back Deep Strut, 1-5/8 Inch Wide x 1-5/8 Inch Deep x 10' Foot Long Steel, Hot Dip Galvanized
Sign In or Register to view pricing and more.
No associated products found.
Overview
Back-To-Back Deep Strut, 1-5/8 Inch Wide x 1-5/8 Inch Deep x 10' Foot Long Steel, Hot Dip Galvanized
Unistrut channel is a standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems .
Also known as: 781011217129, B22A-120HDG, unistrut, strut clamp
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)