Disconnect Switch, Non-Fused, 30A, 600VAC, 250VDC, Rotary, Enclosed

Item #: 338698

Cat #: 194R-FN30-1753-PY

UPC: 885630184364

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Red/Yellow Handle

Overview

Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Red/Yellow Handle
Also known as: 885630184364, 194R-FN30-1753-PY

Specifications

Type: Disconnect Switch, Enclosed, Non-Fused
Poles: 3
Volts DC: 250
Mounting: Surface
Color: Red/Yellow
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Enclosed, Non-Fused
Volts DC: 250
Color: Red/Yellow
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)