Disconnect Switch, 3P, 2-Position, 40A, 690VAC, Red/Yellow Knob

Item #: 33865

Cat #: 194E-E40-1753-6N

UPC: 662468863292

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Also known as: 662468863292, 194E-E40-1753-6N

Specifications

Amps: 0.750
Type: Glass, 3AG, Electronic
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Family / Style: 194E
Amps: 0.750
Volts AC: 250
Interrupt Rating DC: 35
Type: Glass, 3AG, Electronic
Mounting: Cartridge
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)