AC/DC Plug-in - Multi-hazard - CO/Methan

Item #: 33864

Cat #: 900-0113-02

UPC: 784908011305

Sign In or Register to view pricing and more.
Documents & Guides
Kidde 900-0113-02 Nighthawk Plug-In Carbon Monoxide/Gas Combination Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 6.1 IN Length X 3.8 IN Width X 1.8 IN Height, LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034

Overview

Kidde 900-0113-02 Nighthawk Plug-In Carbon Monoxide/Gas Combination Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 6.1 IN Length X 3.8 IN Width X 1.8 IN Height, LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Also known as: 784908011305, 900-0113-02

Specifications

Depth: 1.800 in
Volts AC: 120
Mounting: Surface
Color: White
Volts DC: 12
Height: 6.100 in
Width: 3.800 in
Type: Battery Backup
Depth: 1.800 in
Mounting: Surface
Volts DC: 12
Width: 3.800 in
Volts AC: 120
Color: White
Height: 6.100 in
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)