
Sign In or Register to view pricing and more.
Documents & Guides
15 Watt CA8 Incandescent; Frost; 1500 Average rated hours; 95 Lumens; Candelabra Base; 120 Volt; 2-Card
Overview
15 Watt CA8 Incandescent; Frost; 1500 Average rated hours; 95 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037771, S3777
Specifications
Shape: | CA8 (Candle Angular) |
Volts AC: | 120 |
Wattage: | 15 |
Color Rendering Index (CRI): | 100 |
Lumens: | 95 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Shape: | CA8 (Candle Angular) |
Wattage: | 15 |
Lumens: | 95 |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)