2
more

Heavy Duty Duct Tape, 60 YD L x 2 IN W, 0.27 MM THK, Rubber Adhesiv
Item #: 338595
Cat #: 6969-2X60
UPC: 051131069695
Documents & Guides
Heavy Duty Duct Tape, 60 YD L x 2 IN W, 0.27 MM THK, Rubber Adhesive, Polyethylene Backing, Silver
Sign In or Register to view pricing and more.
No associated products found.
Overview
Heavy Duty Duct Tape, 60 YD L x 2 IN W, 0.27 MM THK, Rubber Adhesive, Polyethylene Backing, Silver
Constructed of polyethylene film over a dense cloth with an aggressive rubber adhesive, 3M™ Extra Heavy Duty Duct Tape 6969 is an economical tape featuring industrial strength, easy hand tearability and abrasion resistance. It offers 60-day clean removal for indoor applications. Moisture resistant, with a tack-free roll edge, this tape is ready to take on tough jobs such as bundling pipes, hanging heavy sheets, securing trip hazards and hanging plastic sheeting.
Also known as: 051131069695, 6969-2X60
Specifications
Color: | Silver |
Material: | Polyethylene |
Length: | 180 ft |
Width: | 1.880 in |
Color: | Silver |
Length: | 180 ft |
Material: | Polyethylene |
Width: | 1.880 in |
Customer Reviews
No reviews for this product
(0)