1
more
Wireway, Type 1, Screw Cover, 12" x 12" x 120", Steel, Gray, No KOs
Item #: 338592
Cat #: F1212T1120GVP
UPC: 783510364496
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility.
Also known as: 783510364496, F1212T1120GVP
Specifications
Height: | 12 in |
Length: | 120 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
Knockouts: | No |
Height: | 12 in |
Width: | 12 in |
Color: | Gray |
Number of Knockouts: | 0 |
Length: | 120 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)