This product may not be available in all locations.
![Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Co Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Co](https://rexel-cdn.com/products/image.jpg?i=ABAEBB4E-DC10-4CC4-840C-10A003034A95&f=420)
Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Co
Item #: 338572
Cat #: 1492-L3T-G
UPC: 662073054832
Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Connections, Green
Overview
Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Connections, Green
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3T-G from Rockwell Automation® is a green 2.5 mm ² (5.1 x 64.5 x 31.3 mm [0.20 x 2.54 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054832, 1492-L3T-G
Specifications
Color: | Green |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 25 |
Volts AC: | 600 |
Size: | 5.100 mm |
Allowable Gauge Range: | 30 - 12 |
Color: | Green |
Volts DC: | 600 |
Poles: | 1 |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Size: | 5.100 mm |
Customer Reviews
No reviews for this product
(0)