This product may not be available in all locations.
Push Button, Flush Head, Black, 30mm, Momentary, NEMA 4/13
Item #: 33855
Cat #: 800T-A2
UPC: 781180603129
Documents & Guides
Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, Operator Only
Sign In or Register to view pricing and more.
Overview
Push Button, Flush Head, Black, Momentary, 30 mm, NEMA 4/13, Operator Only
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A2 from Rockwell Automation® is a black, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180603129, 800T-A2
Specifications
Type: | Glass, 3AG, Electronic |
Amps: | 0.125 |
Volts AC: | 250 |
Family / Style: | 800T |
Mounting: | Cartridge |
Interrupt Rating DC: | 35 |
Type: | Glass, 3AG, Electronic |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 0.125 |
Family / Style: | 800T |
Interrupt Rating DC: | 35 |
Customer Reviews
No reviews for this product
(0)