This product may not be available in all locations.
Load center, Main Lug, 125A, 120/240VAC, 1P, 6/6, NEMA 3R
Item #: 338538
Cat #: CH6L125R
UPC: 786676024815
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 6-Space, 6-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 13", W: 7", D: 4.5"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 6-Space, 6-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 13", W: 7", D: 4.5"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676024815, CH6L125R
Specifications
Family / Style: | CH |
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 6 |
Volts AC: | 120/240 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Mounting: | Surface |
Circuits: | 6 |
Type: | Main Lug |
Amps: | 125 |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)