Cable Staple, Steel, 1" x 1/2", NM Cable, 2-Conductor

Item #: 33852

Cat #: SN-405

UPC: 687855341412

Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, Steel, 1" x 1/2", NM Cable, 2-Conductor (10 & 12 AWG)

Overview

Cable Staple, Steel, 1" x 1/2", NM Cable, 2-Conductor (10 & 12 AWG)
Appletonâ„¢ and O-Z/Gedneyâ„¢ offer NEERâ„¢ SN cable staples. They are used to secure nonmetallic sheathed cable and type SE/U cable to wooden mounting structure.
Also known as: 687855341412, SN-405

Specifications

Length: 1/2 in
Width: 1 in
Material: Steel
Length: 1/2 in
Material: Steel
Width: 1 in

Customer Reviews

No reviews for this product
(0)