5
more

Occupancy Sensor Switch, 5A, Maestro, White
Item #: 338516
Cat #: MS-OPS5M-WH
UPC: 027557983570
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White (Wall Plates Sold Separately)
Sign In or Register to view pricing and more.
Overview
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, White (Wall Plates Sold Separately)
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in white
Also known as: 027557983570, MS-OPS5M-WH
Specifications
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Amps: | 5 |
Family / Style: | Maestro |
Color: | White |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)