1492 IEC SCREW TERMINAL BLOCK

Item #: 338497

Cat #: 1492-JD3RB201

UPC: 781180141843

Sign In or Register to view pricing and more.
Documents & Guides
1492 IEC SCREW TERMINAL BLOCK

Overview

1492 IEC SCREW TERMINAL BLOCK
Also known as: 781180141843, 1492-JD3RB201

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Volts DC: 300
Size: 5.100 mm
Allowable Gauge Range: 30 - 12
Poles: 2
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 30 - 12
Amps: 10
Family / Style: 1492
Color: Black
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)