Surge Protective Device, 1 Pole DIN rail, 80kA, 120VAC

Item #: 338489

Cat #: 4983-DS120-801

UPC: 612598989942

Sign In or Register to view pricing and more.
Documents & Guides
Surge and Filter Protection, Din Rail Mount, UL 1449 , 120 Volt AC, 80kA, 1 Pole Configuration

Overview

Surge and Filter Protection, Din Rail Mount, UL 1449 , 120 Volt AC, 80kA, 1 Pole Configuration
Bulletin 4983-DS offers a number of options to meet your basic surge protection needs. The Bulletin 4983-DS products are connected in parallel and use an MOV to clamp high-voltage surges. The Bulletin 4983-DS devices are primarily used in the main electrical panel for the protection of 1- and 3-phase systems.
Also known as: 612598989942, 4983-DS120-801

Specifications

Volts AC: 120
Mounting: DIN Rail
Poles: 1
Type: Surge Protector
Volts AC: 120
Poles: 1
Mounting: DIN Rail
Type: Surge Protector

Customer Reviews

No reviews for this product
(0)