Push Button, Illuminated, Non-Metallic, Flush, Red, LED, 120VAC

Item #: 338397

Cat #: XB5AW34G5

UPC: 785901384571

Sign In or Register to view pricing and more.
Push Button, Illuminated, Non-Metallic, Flush, Red, Protected LED, Red Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm

Overview

Push Button, Illuminated, Non-Metallic, Flush, Red, Protected LED, Red Lens, 120 Volt AC, 10 Amp, 600 volt AC Rated, 22.5 mm
Also known as: 785901384571, XB5AW34G5

Specifications

Mounting: Panel
Color: Red
Type: Flush, Illuminated
Amps: 10
Size: 22.5 mm
Volts AC: 120, 600
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Type: Flush, Illuminated
Size: 22.5 mm
Poles: 1
Color: Red
Amps: 10
Volts AC: 120, 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)