Surface-Mount Back Box, 1-Gang, Black, Fire Retardant Phenolic

Item #: 338394

Cat #: 42777-1EB

UPC: 078477963579

Documents & Guides
Surface Mount Backbox, Single Gang, Black. Box Depth Is 1.45 Inches.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mount Backbox, Single Gang, Black. Box Depth Is 1.45 Inches.
Surface Mount Backbox, Single Gang, Black, Box Depth Is 1.45 Inches
Also known as: 078477963579, 42777-1EB

Specifications

Mounting: Surface
Color: Black
Width: 2.960 in
Material: Plastic
Gangs: 1
Depth: 1.450 in
Height: 4.720 in
Cubic Inches: 18 in³
Mounting: Surface
Width: 2.960 in
Gangs: 1
Height: 4.720 in
Color: Black
Material: Plastic
Depth: 1.450 in
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)