![Cable Staple, Steel, 1-3/8 x 13/16", NM Cable, 3-Conductor, 6 AWG Cable Staple, Steel, 1-3/8 x 13/16", NM Cable, 3-Conductor, 6 AWG](https://rexel-cdn.com/products/sn-400bw.jpg?i=CB43FF6F-3ACD-4D9B-BE75-46A280E7FB91&f=420)
Cable Staple, Steel, 1-3/8 x 13/16", NM Cable, 3-Conductor, 6 AWG
Item #:
33822
Cat #:
SN-3000
UPC:
687855341504
Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, Steel, 1-3/8 x 13/16 Inch, NM Cable, 3-Conductor, 6 AWG
Overview
Cable Staple, Steel, 1-3/8 x 13/16 Inch, NM Cable, 3-Conductor, 6 AWG
Appleton™ and O-Z/Gedney™ offer NEER™ SN cable staples. They are used to secure nonmetallic sheathed cable and type SE/U cable to wooden mounting structure.
Also known as: 687855341504, SN-3000
Specifications
Width: | 1 3/8 in |
Material: | Steel |
Length: | 13/16 in |
Width: | 1 3/8 in |
Length: | 13/16 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)