Disconnect Switch, 3P, 2-Position, 63A, 690VAC, Red/Yellow Knob

Item #: 33821

Cat #: 194E-E63-1753-6N

UPC: 662468863315

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Also known as: 662468863315, 194E-E63-1753-6N

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Amps: 63
Mounting: Door, Front
Color: Red/Yellow
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Mounting: Door, Front
Family / Style: 194E
Volts AC: 690
Amps: 63
Color: Red/Yellow

Customer Reviews

No reviews for this product
(0)