22/3 CL3X Unshielded Multi-Conductor Cable

Item #: 33820

Cat #: IWA3200UL

UPC: 784891992070

Sign In or Register to view pricing and more.
Documents & Guides
Intercom Wire, 22 AWG, 3-Conductor, Flat/Ribbon, Type CL3X, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Color: Ivory, Length: 200 ft.

Overview

Intercom Wire, 22 AWG, 3-Conductor, Flat/Ribbon, Type CL3X, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Color: Ivory, Length: 200 ft.
Also known as: 784891992070, IWA3200UL, cat 5

Specifications

Volts AC: 300
Conductors: 3
Material: Copper
Color: Ivory
Length: 200 ft
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Material: Copper
Length: 200 ft
Shielding: Unshielded
Conductors: 3
Color: Ivory
Jacket: Riser

Customer Reviews

No reviews for this product
(0)