Contactor, Definite Purpose, 25A, 4P, 120VAC Coil

Item #: 338192

Cat #: CR353AB4AA1

UPC: 783166402627

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 25 Amp, 4-Pole, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 25 Amp, 4-Pole, 120 Volt AC Coil, Open
Also known as: 783166402627, CR353AB4AA1

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Family / Style: CR353
Amps: 25
Poles: 4
Volts AC: 600
Volts AC Control: 120
Family / Style: CR353
Poles: 4
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600

Customer Reviews

No reviews for this product
(0)