Enclosure, NEMA 4x, Hinge Cover, 20" x 16" x 12"

Item #: 33819

Cat #: WS201612SS

UPC: 783510131081

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 20 x 16 x 12 Inch, Stainless Steel

Overview

Enclosure, Watershed, NEMA 4x, Hinge Cover with Quarter Turn Latch, Wall Mount, 20 x 16 x 12 Inch, Stainless Steel
Specifically designed for use in sanitary washdown production environments, particularly food and beverage manufacturing. Hoffman WATERSHED Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510131081, WS201612SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 20 in
Size: 20 x 16 x 12 in
Material: Stainless Steel
Width: 16 in
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 20 x 16 x 12 in
Width: 16 in
Mounting: Wall
Height: 20 in
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)