STL CVR 7CU-IN 4-11/16X1 RAISED

Item #: 33816

Cat #: 72-C-15

UPC: 785991145601

Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Device Cover, 7 Cubic Inches, 4-11/16 Inch x 1 Inch Raised, Pre-Galvanized Steel

Overview

Single Gang Device Cover, 7 Cubic Inches, 4-11/16 Inch x 1 Inch Raised, Pre-Galvanized Steel
Also known as: 785991145601, 72-C-15

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 1 in
Cubic Inches: 7 in³
Mounting: Device
Material: Steel
Cubic Inches: 7 in³
Gangs: 1
Depth: 1 in

Customer Reviews

No reviews for this product
(0)