Toggle Switch Wallplate, 2-Gang, Nylon, Brown

Item #: 33813

Cat #: NP2

UPC: 883778101670

Documents & Guides
Toggle Switch Wallplate, 2-Gang, Nylon, Brown, Standard Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Switch Wallplate, 2-Gang, Nylon, Brown, Standard Size
Also known as: 883778101670, NP2

Specifications

Color: Brown
Gangs: 2
Mounting: Device
Size: Standard
Type: 2-Gang, Toggle Switch Wallplate
Material: Nylon
Color: Brown
Mounting: Device
Type: 2-Gang, Toggle Switch Wallplate
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)