This product may not be available in all locations.
2
more
Breaker, Operating Mechanism, Door Mount, 6", NEMA 1/3R/12, Painted
Item #: 33809
Cat #: 9421LN1
UPC: 78590182208
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Operating Mechanism, Door Mount, 6 Inch Handle, NEMA 1/3R/12, Painted, for H & J Frames, Short Shaft, 5.5 - 10.75 Inch
Overview
Breaker, Operating Mechanism, Door Mount, 6 Inch Handle, NEMA 1/3R/12, Painted, for H & J Frames, Short Shaft, 5.5 - 10.75 Inch
Also known as: 78590182208, 9421LN1
Specifications
Mounting: | Door |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Length: | 6 in |
Standards: | California Proposition 65 |
Mounting: | Door |
Length: | 6 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)