2-Light Outdoor Wall Lantern, 40W, 120V, Obsidian Mist 

Item #: 33808
Cat #: 88192-802
UPC: 785652881923
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Two Light Outdoor Wall Lantern, 40 Watt, Candelabra Base, 120 Volt, Obsidian Mist Finish, Seeded Water Glass, Safety Listed for Wet Location

Overview

Two Light Outdoor Wall Lantern, 40 Watt, Candelabra Base, 120 Volt, Obsidian Mist Finish, Seeded Water Glass, Safety Listed for Wet Location
Also known as: 785652881923, 88192-802

Specifications

Material: Cast Aluminum
Volts AC: 120
Wattage: 40
Base: Candelabra Screw (E12)
Color: Obsidian Mist 
Material: Cast Aluminum
Wattage: 40
Color: Obsidian Mist 
Volts AC: 120
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)