Drive, ArmorStart, 4A, 2HP, 1.5kW, Enclosed, Motor Cable Supplied

Item #: 338079

Cat #: 284E-FVD4P0Z-10-CR

UPC: 885630134659

Documents & Guides
Drive, ArmorStart, w/Variable Frequency AC Drive, EtherNet/IP, 4 Amp, 1.5 kW, 2 Hores Power, 10 Amp, Rated Device, Conduit Entrance with Motor Cable Supplied
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, ArmorStart, w/Variable Frequency AC Drive, EtherNet/IP, 4 Amp, 1.5 kW, 2 Hores Power, 10 Amp, Rated Device, Conduit Entrance with Motor Cable Supplied
Also known as: 885630134659, 284E-FVD4P0Z-10-CR

Specifications

Amps: 4
Mounting: Surface
Horsepower: 2
Type: Variable Frequency Drive
Amps: 4
Horsepower: 2
Mounting: Surface
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)