5KW 240V UNIT HTR

Item #: 338045

Cat #: HF2B5105CA1N

UPC: 686334644495

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPI HF2B5105CA1N 5KW 240V UNIT HTR

Overview

TPI HF2B5105CA1N 5KW 240V UNIT HTR
Also known as: 686334644495, HF2B5105CA1N

Specifications

Phase: 3, 1
Color: Brown, Beige
Wattage: 3700, 5000
Volts AC: 240, 208
Phase: 3, 1
Wattage: 3700, 5000
Color: Brown, Beige
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)