Terminal Block, 25A, 600V AC/DC, 2 Connection Side, Green, 2.5mm

Item #: 338011

Cat #: 1492-L3Q-G

UPC: 662073054924

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Green, 30 - 12 AWG, 2.5mm, 50 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Green, 30 - 12 AWG, 2.5mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3Q-G from Rockwell Automation® is a green 2.5 mm ² (5.1 x 79 x 31.3 mm [0.20 x 3.11 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections each side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054924, 1492-L3Q-G

Specifications

Type: Terminal Block, Feed Through
Color: Green
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Green
Volts DC: 600
Amps: 25
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)