Transformer, Control, 5KVA, 240 x 480 - 120VAC, Open, 1PH

Item #: 337941

Cat #: 9070T5000D1

UPC: 785901876113

Sign In or Register to view pricing and more.
Transformer, Control, Type T, 5 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase

Overview

Transformer, Control, Type T, 5 KVA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 785901876113, 9070T5000D1

Specifications

Type: Industrial Control, Transformer
Phase: 1
Standards: California Proposition 65
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 5kVA
Type: Industrial Control, Transformer
Standards: California Proposition 65
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 120
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)