TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X3.5

Item #: 337938

Cat #: 863.5-12CHC

UPC: 782051750508

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X3.5

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X3.5
Also known as: 782051750508, 863.5-12CHC

Specifications

Mounting: Surface
Material: Steel
Height: 8 in
Width: 6 in
Depth: 3.500 in
IP/NEMA Rating: NEMA 12
Mounting: Surface
Height: 8 in
Depth: 3.500 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)