1
more
4-11/16" Square Cover, 2-Device, Mud Ring, 1/2" Raised, Drawn
Item #: 33793
Cat #: 72-C-17
UPC: 785991145700
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.3
Overview
4-11/16 Inch Square Cover, 2-Device, Mud Ring, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 6.3
Also known as: 785991145700, 72-C-17
Specifications
Gangs: | 2 |
Mounting: | Device |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 6.300 in³ |
Gangs: | 2 |
Material: | Steel |
Cubic Inches: | 6.300 in³ |
Mounting: | Device |
Depth: | 1/2 in |
Customer Reviews
No reviews for this product
(0)