LED, Recessed Downlight Kit, 4", 9W, 120V

Item #: 337886
Cat #: LED/550/RT4/827/FL80/WRFL/WTR
UPC: 046135706882
Sign In or Register to view pricing and more.
Documents & Guides
LED, Recessed Downlight Kit, 4 Inch, 9 Watt, 120 Volt, 2700K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 550, Trim Color: White, Baffle Color: White Sylvania Part # 70688

Overview

LED, Recessed Downlight Kit, 4 Inch, 9 Watt, 120 Volt, 2700K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 550, Trim Color: White, Baffle Color: White Sylvania Part # 70688
Also known as: 046135706882, LED/550/RT4/827/FL80/WRFL/WTR

Specifications

Type: Module
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Module
Volts AC: 120
Wattage: 9
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color: White
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)