Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit Connector, Type 45 Deg, Throat Type Plain, Trade Size 4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Aluminum Ferrule, Standard Package 1, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 5.5 Inch Dia, Wire Size 1 to 4/0 AWG
Overview
Liquidtight Flexible Conduit Connector, Type 45 Deg, Throat Type Plain, Trade Size 4 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Aluminum Ferrule, Standard Package 1, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 5.5 Inch Dia, Wire Size 1 to 4/0 AWG
Also known as: 781381403375, ST-45400L
Specifications
Material: | Malleable Iron, Aluminum |
Diameter: | 4 in |
Material: | Malleable Iron, Aluminum |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)