Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CIR 22 HSF WWAY END FLANGE 2X
Overview
CIR 22 HSF WWAY END FLANGE 2X
Also known as: 782051545579, 22-HSF
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)