Thermo-Shrink® Hvy HtShnk, 9"L, 500-1,000MCM, 5/Pk

Item #: 337784

Cat #: 46-369

UPC: 783250463695

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 9", Black, 2" Expanded I.D., .63" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius

Overview

Heat Shrink, Heavy-Wall, 250 - 750 MCM, 9", Black, 2" Expanded I.D., .63" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications Maximum flame retardancy Meets UL 486D, CSA C22.2 No. 198.2, ANSI C119.1, Western Underground Guides Nos. 2.4, 2.5, MIL-DTL-23053/15, IEEE 383 Vertical Flame Test, ANSI C37.20.2, ICEA S-19-8 and NEMA insulation thickness requirements Rated for 600V, 90°C continuous use
Also known as: 783250463695, 46-369

Specifications

Color: Black
Volts AC: 600
Length: 9 in
Allowable Gauge Range: 250 - 750
Color: Black
Length: 9 in
Volts AC: 600
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)