Toggle Switch Wallplate, 1-Gang, Nylon, White

Item #: 33775

Cat #: NP1W

UPC: 883778101618

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1 Gang, (1) Toggle, Nylon, White, Standard Size

Overview

Wall Plate, 1 Gang, (1) Toggle, Nylon, White, Standard Size
The Hubbell HUBNP1W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place and smooth finish is easy to clean.
Also known as: 883778101618, NP1W

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Color: White
Material: Nylon
Type: 1-Gang, Toggle Switch Wallplate
Mounting: Device
Gangs: 1
Material: Nylon
Size: Standard
Color: White
Type: 1-Gang, Toggle Switch Wallplate

Customer Reviews

No reviews for this product
(0)