STL CVR, 2 GANG, 9CU-IN, 4-11/16LG

Item #: 33773

Cat #: 72-C-18

UPC: 785991145755

Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Device Cover, 9 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel

Overview

Two Gang Device Cover, 9 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel
Also known as: 785991145755, 72-C-18

Specifications

Gangs: 2
Mounting: Device
Material: Steel
Depth: 3/4 in
Cubic Inches: 9 in³
Gangs: 2
Material: Steel
Cubic Inches: 9 in³
Mounting: Device
Depth: 3/4 in

Customer Reviews

No reviews for this product
(0)